Welcome to Würth Greece For trade customers only
Pneumatic valve spring compressor 15 pieces
Pneumatic valve spring compressor 15 pieces - 1
Pneumatic valve spring compressor 15 pieces - 2
Pneumatic valve spring compressor 15 pieces - 3
Pneumatic valve spring compressor 15 pieces - 4
Pneumatic valve spring compressor 15 pieces - 5
Pneumatic valve spring compressor 15 pieces - 6
Pneumatic valve spring compressor 15 pieces - 7
Pneumatic valve spring compressor 15 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic valve spring compressor 15 pieces

Allows quick installation and removal of valves in dismantled cylinder heads.
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
  • The set includes 3 valve mounting stamps and the appropriate reducing rings, 8 in total Ø19.8–50 mm. This allows universal use for small and large valve discs on passenger cars up to vans.

  • The open design of the mounting stamp provides optimal access to valve discs and wedges, meaning valve wedges can be easily accessed even on multi-valve engines.

  • The lightweight and handy bracket is made of high-strength aluminium and is equipped with a precisely controllable pneumatic cylinder.


Scope of delivery:


  • 1 x aluminium bracket

  • 1 x pneumatic cylinder

  • 3 x valve assembly stamp Ø19.8/Ø23.5/Ø34 mm

  • 8 x reducing rings Ø24.5/Ø25/Ø27/Ø29/Ø32/Ø34/Ø41/Ø50 mm