For detailed information, other images and documents, please select individual articles from the following table.
VDE slotted screwdriver, 3C handle, slim
3-component handle, narrow design
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
All screwdrivers individually tested to IEC 60900
- Electrician’s screwdriver with 3C handle, handle sits in the hand
- Up to 50% thinner insulation allows inaccessible screws to be reached without compromising safety
- Extra-long handle, 30% more slimline
- Unwind protection
- Oblong hole for suspending the tools or inserting a lever
- Screw symbols and size on the handle cap
Precisely matched to the electrician’s activities, the slimmer and longer handle is ideally suited for precision work with mid-range forces in electrical installations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!