Welcome to Würth Greece For trade customers only
VARIFIX® Power Lock 41 quick fastener for all 41 profiles, can be used outdoors
VARIFIX<SUP>®</SUP> Power Lock 41 quick fastener for all 41 profiles, can be used outdoors - 1
VARIFIX<SUP>®</SUP> Power Lock 41 quick fastener for all 41 profiles, can be used outdoors - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® Power Lock 41 quick fastener for all 41 profiles, can be used outdoors

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

  • Fast, time-saving installation through 90° rotation

  • Form-fit, positive-locking connection between mounting rails and accessories

  • Can be mounted by one person as there is no need to hold it in place

  • All constructions possible using relevant accessory range


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.