Welcome to Würth Greece For trade customers only
VARIFIX® angle connector, 45° with 4 slotted holes
VARIFIX<SUP>®</SUP> angle connector, 45° with 4 slotted holes - 1
VARIFIX<SUP>®</SUP> angle connector, 45° with 4 slotted holes - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® angle connector, 45° with 4 slotted holes
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
Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.