For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose torch
Including torch attachment for clean and residue-free combustion
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Cost-effective
Excellent price-performance ratio
Uncomplicated
Maintenance-free and space-saving
All-rounder
- 360° swivel range without malfunctions
- Flame temperature up to approx. 1000°C
Avoid localised overheating. Adjust torch distance to the respective application.
For processing medium/thick-walled heat shrink hoses, warming cable sheaths, brazing, repairing flat roofs, releasing seized bolts, weed-killing, lighting barbecues, thawing, drying etc.
Press spray head firmly against the valve. Check it is correctly seated before use. Press the spray head. Ignite the mist at the end of the funnel using a lighter or other source of ignition.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!