Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
With rubber valve
Versatile multi-functional spray for a range of applications
Stud anchor for standard applications in uncracked concrete. Zinc-plated steel
For cleaning and degreasing during maintenance and repair work
Sweater, ideal for daily use
Replacement blades for carpet knives and safety knives with high stability and long service life for universal cutting tasks
Economical veh. bulb 12 volt
Affordable high power alkaline battery
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds
High-quality rust remover, with lubricating effect thanks to state-of-the-art additive technology (OMC2 technology)
Highly effective special cleaner containing solvents. NSF-certified
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
Economical bulb for light commercial vehicles 24V
Compact 1,000-watt angle grinder with ideal balance of power and ergonomics. Ideal for light- to medium-duty grinding and cutting work, such as deburring