Welcome to Würth Greece For trade customers only
Tyre mounting paste
Tyre mounting paste - 1
Tyre mounting paste - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tyre mounting paste

For mounting car, truck and motorcycle tyres

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Good sliding properties


  • Low force and minimal time required

  • Minimal use of materials

  • Low machine wear

  • Protects tyres and rim flange

  • Improved centring of the tyre on the rim


Short flash-off time


  • Positive connection between the tyre and rim is established soon after assembly

  • Fewer complaints and subsequent costs for any re-balancing task


Rubber and rim care


  • Keeps the rubber soft, thereby ensuring permanent sealing between the rim and tyre bead

  • Prevents rust from forming (anti-corrosive)

  • Prevents the tyre from sticking to the rim


pH-neutral


  • Not aggressive on rubber or the rim

  • Gentle on the skin and environmentally friendly


Suitable for run-flat tyres - Can be used for the latest tyre generations



Suitable for the tyre pressure monitoring system (TPMS)



Not harmful to health



Free from harmful solvents



Keeps the tyre bead soft and ready-to-use during summer/winter storage



Silicone-free

Notice

Keeps the tyre bead flexible and ready-to-use during summer/winter storage, physiologically non-hazardous


Free from harmful solvents, silicone-free

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.