Welcome to Würth Greece For trade customers only
Two-hand angle grinder EWS 24-180-S
Two-hand angle grinder EWS 24-180-S - 1
Two-hand angle grinder EWS 24-180-S - 2
Two-hand angle grinder EWS 24-180-S - 3
Two-hand angle grinder EWS 24-180-S - 4
Two-hand angle grinder EWS 24-180-S - 5

For detailed information, other images and documents, please select individual articles from the following table.

Two-hand angle grinder EWS 24-180-S

2400-watt angle grinder with quick-clamping nut, for discs with max. 180 mm diameter.
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
Optimum working position


Handle can be rotated in 90° steps



Less fatigue when working


Very slim housing and vibration damping on both handles



Twist-resistant protective guard


  • The hood cannot become twisted during work, offering ideal protection for the user

  • Adjustable without tools, for rapid and effective work


Recoil protection


If the disc suddenly blocks, the power supply to the motor is interrupted, considerably reducing the risk of injury.



Overload indicator


To prevent motor damage, an LED comes on if the unit becomes overloaded.



On/Off switch with intelligent electronics


  • Restart protection

  • Overload protection

  • Soft start


Optimised dust-protection concept


  • Double labyrinth seals for ball bearing

  • Enclosed switch

  • Cool air is sucked in at the rear ventilation slots and blown out at the gear head at the front