For detailed information, other images and documents, please select individual articles from the following table.
Two-hand angle grinder EAG 20-230
Extremely powerful angle grinder 2000 W for discs with a maximum diameter of 230 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimum working position
Additional handle can be screwed on top, right or left side
Less fatigue at work
Rubberised surface on main handle and vibration damping on auxiliary handle
Soft start
Electronically controlled inrush current limitation protects the electrical circuit. Angle grinder that accelerates smoothly and evenly
Optimum dust protection concept
- Field banding and ventilation solution
- Double ball bearing seals
Spindle lock button
Easier disc replacement
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!