For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSS DIN 338 type RN 118° 170 pcs.
Affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm². Available in system case.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High breakage resistance
Chipless manufacturing process
Ideal for construction and assembly use without high precision requirements
Robust and durable design
Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits
Vaporised surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!