Welcome to Würth Greece For trade customers only
Twist drill bit HSCo DIN 338 Red Line 19 pcs Syska
Twist drill bit HSCo DIN 338 Red Line 19 pcs Syska - 1
Twist drill bit HSCo DIN 338 Red Line 19 pcs Syska - 2
Twist drill bit HSCo DIN 338 Red Line 19 pcs Syska - 3
Twist drill bit HSCo DIN 338 Red Line 19 pcs Syska - 4

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 338 Red Line 19 pcs Syska

Available in the ORSY® System cassette.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly

  • Highly efficient chip removal


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting



Good cutting performance


Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements"



Compact and practical system cassette to match the ORSY® system, with useful details such as stackability, optimised joint and easy opening.