Welcome to Würth Greece For trade customers only
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs

High-speed drill bits for precise manual drilling in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys, bronze, plastic)

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Up to 50 % quicker than conventional ground twist drill bits


Speed geometry



Exceptional centring, even on curved surfaces


135° tip angle and optimised thrust



Limited friction and fast chip removal


Exclusive Vario coil



Three-face shank (from a diameter of 4 mm):


  • No movement in the drill chuck: faster, more comfortable working

  • Optimum power transfer

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck