For detailed information, other images and documents, please select individual articles from the following table.
Torque wrench 1/2 inch, limited edition
Torque wrench with Reinhold Würth signature. Würth will donate 2 euro to a charitable organisation from the proceeds of each product sold.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With flanged head reversible square drive
- Easy-to-read double scale of Nm and lbf.ft with magnifying effect
- Additional micrometer scale, scale graduation of 1.0 Nm for precise installation torque adjustment
- For controlled clockwise and anti-clockwise tightening
- Adjustment knob with visible lock symbol
- Permissible deviation of +/-3 % - therefore more precise than the +/-4 % required by the standard
- The flanged head prevents the entire square drive from being pulled out unintentionally when changing the sockets
- To change the direction of rotation, the flanged head must be removed and the square drive inserted on the other side
Classified according to DIN EN ISO 6789:2017 Type II with calibration certificate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!