Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For the correct removal and installation of NOx and exhaust gas particle sensors
For damage-free removal and installation of exhaust gas temperature sensors on Renault/Dacia 1.5 and 1.6 dCi engines
For damage-free removal of the exhaust gas temperature sensor on 2.0 L VAG engines
For loosening and tightening lambda, NOX and exhaust particulate sensors
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Versatile multi-functional spray for a range of applications
Liquid-tight disposable nitrile glove
For cleaning the injection system
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life