Welcome to Würth Greece For trade customers only
Universal tool set for removal and installation of bushings, bearings and sleeves 40 pieces
Universal tool set for removal and installation of bushings, bearings and sleeves 40 pieces - 1
Universal tool set for removal and installation of bushings, bearings and sleeves 40 pieces - 2
Universal tool set for removal and installation of bushings, bearings and sleeves 40 pieces - 3
Universal tool set for removal and installation of bushings, bearings and sleeves 40 pieces - 4
Universal tool set for removal and installation of bushings, bearings and sleeves 40 pieces - 5
Universal tool set for removal and installation of bushings, bearings and sleeves 40 pieces - 6
Universal tool set for removal and installation of bushings, bearings and sleeves 40 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Universal tool set for removal and installation of bushings, bearings and sleeves 40 pieces

Practical assortment of sleeves and spindles for pressing out and inserting round bearings, bushes and sleeves
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
  • Cost-effective alternative to vehicle-specific tool sets

  • All sleeves can be machined and adapted according to the application

  • All parts can be individually supplied on purchase

  • Includes 20 puller sleeves and pressure sleeves in total, with external diameters ranging from 44 mm to 82 mm. The sleeves, with diameters that increase in 2 mm increments, are also ideal for use in a press

  • Sleeves have a step on one side, making them stackable and therefore also suitable for particularly long components

  • The set offers 4 different feed shafts (L = 450 mm) for varying types of bore in the component

  • Centring bushes with integral pressure bearing for minimal friction when driven mechanically

  • For particularly firmly anchored and/or rusted components, the Würth 12-tonne mechadraulics (art. no 1952004080) or the Würth 17-tonne hollow piston cylinder (art. no. 1952004090) can be used


Scope of delivery


  • 20x sleeves (internal diameter 34 - 72 mm / external diameter 44 - 82 mm / H = 55 mm)

  • 6x sleeve holding plates

  • 2x centring bushes with pressure bearings

  • 4x spindles (M10x1.5 – M12x1.75 – M14x2.0 – M16x2.0)

  • 8x pressure nuts (2 x M10 – 2 x M12 – 2 x M14 – 2 x M16)

  • 1 x high-performance spindle grease