Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Backpack with dividers in the interior with two large net outer pockets for transporting and carrying objects and materials directly on your person.
High-quality rucksack with several pockets
2-in-1 backpack and trolley for mobile use
High-quality tool backpack with waterproof base shell, plenty of storage space for individual tools and a separate compartment for laptop and documents.
Backpack without dividers in the interior with two large net outer pockets for transporting and carrying objects and materials directly on your person.
Stud anchor for standard applications in uncracked concrete. Zinc-plated steel
Versatile multi-functional spray for a range of applications
For cleaning and degreasing during maintenance and repair work
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Economical bulb for light commercial vehicles 24V
Economical veh. bulb 12 volt
Safety boots made of waterproof fabric Hypertex PUTEK. Breathable internal 3D lining. 100% absence of metals, very light and flexible PU sole