For detailed information, other images and documents, please select individual articles from the following table.
Telescopic rule for use in the trades
Analogue measuring tool for vertical and horizontal measurements
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick and easy measurement of successive sections saves a huge amount of time
 - Extremely robust, torsion-resistant and corrosion-resistant thanks to individual telescopic sections made from round aluminium
 - Horizontal and vertical vial prevents measurement errors when positioning the measuring instrument
 - Measurement window is extremely easy to read thanks to the clear tape measure with millimetre graduation and magnified reading window
 - Quickly read the measured value using the magnified reading window that enlarges the numbers
 - Durable coating for a long tape measure service life
 - Complies with EC accuracy class 2
 
For vertical measurement
For horizontal measurement
The telescopic rule can be used in a variety of fields that require longer measurements, measurements over obstacles or measurements of recesses. The telescopic rule is used in particular in construction, the trades sector, interior finishing, renovation, gardening and landscaping and for measurements by architects on construction sites.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!