Welcome to Würth Greece For trade customers only
Tap DN 45 thread for 5 l and 10 l plastic canisters

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tap DN 45 thread for 5 l and 10 l plastic canisters

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
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
Advantages:


  • Quick, easy and clean dosing without gurgling

  • Incline lets drips run off for convenient and clean dosing - including into bottles with narrow threaded necks.

  • Smooth-running lever for easy operation

  • High flow rates - > 5 litres/min.

  • Resistant to a large number of chemicals

  • Complies with food processing regulations