Welcome to Würth Greece For trade customers only
High work chair BASIC With seat-stop castors
High work chair BASIC With seat-stop castors - 1
High work chair BASIC With seat-stop castors - 2
High work chair BASIC With seat-stop castors - 3
High work chair BASIC With seat-stop castors - 4
High work chair BASIC With seat-stop castors - 5
High work chair BASIC With seat-stop castors - 6
High work chair BASIC With seat-stop castors - 7
High work chair BASIC With seat-stop castors - 8

For detailed information, other images and documents, please select individual articles from the following table.

High work chair BASIC With seat-stop castors

Robust, mobile work high chair with foot ring and innovative sit-stop rollers for mobility at high workstations.

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

  • Extra large, ergonomically shaped backrest with integrated lumbar support (permanent contact backrest) supports the movements of the upper body consistently and can be locked in any desired position

  • Innovative seat-stop rollers lock under load and roll when load is removed

  • Height-adjustable foot ring (chrome-plated)

  • Soft and comfortable synthetic leather cushion (washable and resistant to disinfectant)

  • Seat height adjustment from 580 to 850 mm with pneumatic spring

  • Ergonomically shaped seat with pelvic support

  • Stable, flat plastic star base
Notice

For safety reasons, it must not be possible for stools above 650 mm in height to be rolled during use. The innovative sit-stop rollers allow you to meet this requirement. However, as soon as the stool is no longer occupied, it can automatically be moved and rolled.

Application area