Welcome to Würth Greece For trade customers only
Surface rust remover

For detailed information, other images and documents, please select individual articles from the following table.

Surface rust remover

For easy removal of surface rust on bodywork, sheet metal and steel, iron and cast metal parts.
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
  • Contains effective acids, surface-active agents and surfactants

  • pH value (10%): 1.3

  • AOX-free

  • Silicone-free

  • Transparent
Notice

Recommendation: The treated areas should be protected against further corrosion by applying a primer or corrosion protection spray (art. no. 089315). Check materials such as plastics and rubber for compatibility. Do not use in direct sunlight. Avoid direct heat.



Since the sensitivity of paints increases with the temperature, in the case of professional used car refurbishment or cleaning of commercial vehicles, the body surfaces to be treated must cool down to ambient temperature (< 30°C). Do not use in direct sunlight. The exposure time on painted and uncoated surfaces such as sheet metal, steel, iron or cast iron parts is a maximum of three minutes. Do not allow the product to dry. In order to check the material compatibility of the acidic cleaner on surfaces made of plastic or rubber, we recommend carrying out your own tests beforehand.


The treated surfaces should be protected from further corrosive attack by priming or by using a WÜRTH corrosion protection spray.


The hydrochloric acid cleaner is biodegradable once it has been neutralised with lime milk.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.