The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wire cup brush Steel, crimped, with shank
Ideal for machining small and medium steel and cast iron surfaces
Register now and access more than 125,000 products
 
					 
					Variants
Register now and access more than 125,000 products
- Increased stability during brushing
- Crimped wire bristles support each other
- Light surface machining work
- For use on die grinders and drills
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length | 
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ | 
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ | 
| Brush creates ridge | ↓ | ↑ | ↓ | 
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
For deburring and cleaning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!