Welcome to Würth Greece For trade customers only
Support clip Nova Grip steel C45, hot-dip galvanised
Support clip Nova Grip steel C45, hot-dip galvanised - 1
Support clip Nova Grip steel C45, hot-dip galvanised - 2
Support clip Nova Grip steel C45, hot-dip galvanised - 3
Support clip Nova Grip steel C45, hot-dip galvanised - 4
Support clip Nova Grip steel C45, hot-dip galvanised - 5
Support clip Nova Grip steel C45, hot-dip galvanised - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Support clip Nova Grip steel C45, hot-dip galvanised

(Heat-treated steel C45 +N according to DIN EN 10083-2)

See product details

Available in 4 versions
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
Used to establish force-transmitting connection between intersecting supports of different shapes and dimensions


Connection of superimposed supports also possible with identical flange widths

Notice

For equalising different flange thicknesses, up to three spacers with a total thickness of max. 15 mm, can be additionally placed between the support clips and connecting plates.


For type M12-LAS, height equalisation of two additional spacers (compared to standard type) is integrated.

  • DIBt National technical approval Z-14.4-493

  • Support clips M8 type standard and M12 type LAS without DIBt National technical approval