For detailed information, other images and documents, please select individual articles from the following table.
Supplementary set for first-aid case in accordance with DIN 13157 and DIN 13169
For updating and re-equipping the contents of company first-aid kits.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The extension set contains among other things 4 skin wipes and face masks, in order to minimise the risk of infection even during wound care
- Additional dressings and plasters ensure an adequate supply of wound care materials
Scope of delivery:
- 4 x wound dressings 10 x 6 cm
- 2 x fingertip dressings 5 x 4 cm
- 2 x finger dressings 12 x 2 cm
- 2 x plasters 7.2 x 1.9 cm
- 4 x plasters 7.2 x 2.5 cm
- 4 x skin wipes
- 2 x face masks DIN EN 14683
Two supplementary sets according to DIN 13157 must be included in order to update company first aid boxes with content according to DIN 13169.
Can be used in first aid boxes in the operational environment of the DIN 13157 and DIN 13169 standards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!