For detailed information, other images and documents, please select individual articles from the following table.
Stripping tool UNIVERSAL PLUS
No cutting depth adjustment required
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Longitudinal cuts for stripping long sections of cable
- Longitudinal stop with 11 mm stripping length for connection clamps (1.5–2.5 mm²)
- Two-way longitudinal stop for right-handed and left-handed users
- Longitudinal stop with parking position for free conductor bypass and any stripping length
- Suitable for flat cables up to 15 mm wide and flexible conductors 1.5–50.0 mm²
- Blades coated with titanium nitride for higher cutting speed, longer service life
- Anti-slip surface
- Locking mechanism prevents uncontrolled opening of the tool
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping NYM-J, NYY-J, H03VV-H2-F, H03VV-F, H05VV-F, (N)HXH-J E30-E90, J-Y(ST)Y, BMK J-Y(ST)Y, (N)HXCH E30-E90, JE-H(ST)H E30-E90, JE-H(ST)HRH E30-E90, Cat5, Cat6, Cat7, Profibus, TV coaxial cables, flat cables up to 15 mm wide, single-core cables 1.5 mm² and 2.5 mm²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!