The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
End brush Steel, knotted, with shank
Ideal for machining hard-to-reach areas on steel and cast metal. Suitable for medium-duty brushing work such as deburring, cleaning and derusting. Aggressive brush.
Register now and access more than 125,000 products
 
					Variants
Register now and access more than 125,000 products
- Aggressive effect thanks to knotted wire
- The knots open more or less depending on the speed, and high speeds improve the brushing performance and service life
- For use on die grinders and drills
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- In order to control the spread of the brush, use tool drives with adjustable speed.
- For the best performance, use a tool drive with at least 500 W.
- Always wear safety goggles and protective gloves when working with machine brushes!
 
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length | 
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ | 
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ | 
| Brush deburrs | ↓ | ↑ | ↓ | 
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
- Cleaning corners, recesses, holes
- For cleaning moulds/cast parts
- For removing paint and rubber residues
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!