Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Fine filler with high elasticity for sealing pores and for repairing small scratches, grooves and uneven surfaces
Sprayable polyester thick-film filler for a perfect surface finish
Putty hardener for VAKU 30 dispenser system - 60 g
Laminating resin for repairing larger holes and damage to GFRP parts in conjunction with glass fibre mats and fabric
Universal filler with outstanding properties. Can be used as knifing and fine filler.
Polyester resin-based TIN-Metallic filler with aluminium pigmentation for vehicle construction and vehicle repairs
Filler for filling and levelling deep uneven surfaces and scratches
Fast-acting repair system for installers and workshops in the metalworking sector. Particularly suitable for filling moulds, and for sealing and covering leaking areas.
Glass fibre reinforcement filler for bridging cracks, holes and for repairing glass fibre reinforced plastics.
For application with VAKU 80 repair resin
Fast-acting repair system, ideal for installers and workshops in the metal processing sector.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity