Welcome to Würth Greece For trade customers only
All-steel screw clamp with wooden handle
All-steel screw clamp with wooden handle - 1
All-steel screw clamp with wooden handle - 2

For detailed information, other images and documents, please select individual articles from the following table.

All-steel screw clamp with wooden handle

For flexible, elastic and sensitive clamping of workpieces with the classic screw clamp handle

See product details

Available in 5 versions
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
Durable classic


  • Even under high loads the screw clamp remains dimensionally stable and torsion-resistant because of the sliding and fixed bars each made from one piece, which were additionally heat-formed, tempered and zinc plated

  • The cold-hardened, black oxide trapezoidal thread is not just very smooth-running, but also extremely wear-resistant and durable

  • Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle

  • Extremely durable thanks to the high-quality materials and uncomplicated design


For a broad range of applications


  • Available in different clamping capacities and throat widths, therefore suitable for a wide range of applications

  • Optimum adjustment to the material thanks to the movable pressure plate, which has been galvanised for corrosion protection