Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Flux compliant with DIN EN ISO 9454-1: 2121
Ideally suited for PCBs
For HLG 2300-LCD
Low soldering temperature due to fast-flowing solder
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Men’s long-sleeved t-shirt with neckline, very elastic thanks to its jersey knit.
Trusted OEM quality for standard applications
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
For universal use
Plasticised PVC insulating tape with rubber-based adhesive.