For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Flux DIN EN 29454-1/3.1.1.C
- Solder S-Sn 97 Cu 3 DIN EN ISO 9453 (content 60% by weight)
- Residues are soluble in cold water
The flux residues are corrosive and must be removed from the outside by wiping and from the inside by flushing.
Ready-to-use soft solder paste for pre-tinning and soft soldering in copper pipe installation in conjunction with fitting solder. Suitable for cold and hot water installations with copper pipes according to DVGW/GW 2 and GW 7
Using the brush, apply the soft solder paste to the surfaces cleaned beforehand with cleaning fleece. Bring the solder joint evenly to the working temperature (approx. 300ºC) and then add the fitting solder. The soldering work can be carried out by means of flame or resistance heating.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!