For detailed information, other images and documents, please select individual articles from the following table.
Silicone residue remover
For removing cured and fresh silicone sealants
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely thorough
Creates completely silicone-free surfaces.
Can be removed very quickly and conveniently
- Saves a lot of time compared to removing silicone residues mechanically
- Silicone residues can be removed without the need to apply much force
Odourless
No unpleasant odours.
Excellent material compatibility
Safe to use on most surfaces.
- Not suitable for use with façade and natural stone sealants, or with acrylic and PU sealants
- Do not bring into contact with polyamide (nylon) or natural stone
- Preliminary tests are required on paintwork and porous surfaces
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For removing both cured and fresh silicone residues from wood, masonry, stone (not including natural stone), ceramics, metal, glass, plastic and textiles.
- The surfaces must be clean, dry and free from grease
- The application time depends on the thickness of the silicone coat being removed
- Further information in the technical data sheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!