Welcome to Würth Greece For trade customers only
Silicon lead SIFF

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Silicon lead SIFF

Highly flexible, superfine single wire

See product details

Available in 2 versions
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
Conductor: Tin-plated CU strand (CuSn)


Better corrosion protection



Insulation: Silicon E12 in accordance with VDE 0282 Part 1


For excellent bending behaviour, durable



Increased heat resistance


For a broad range of applications



Halogen-free



Does not help fire spread



Resistant to a wide range of oils, alcohols and other chemical media

According to EN 60228 / VDE 0295 cl. 6