Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
From M12 with fine thread
DIN 6923, steel 8, zinc-plated, yellow chromated (A2C), with locking teeth
Serrated flange nut for frame screw, steel, strength class 10, zinc-flake coating, silver, with lubricant (green)
Serrated flange nut, steel, strength class 10, zinc-flake coating, silver (ZFSHL)
With locking teeth
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Synthetic technology, multigrade, top-quality and performance valvoline.
The dark background enables better visibility during application