Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
Medium strength, anaerobic curing and thixotropic adhesive and sealant
Permanently elastic silicone sealing compounds for engine and bodywork with excellent adhesion
Permanently plastic engine and housing sealing compounds with high degree of temperature resistance
For sealing flanges and surfaces with minimum joints up to max. 0.3 mm. Replacement for solid seals.
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces