For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces
Consisting of precision twist drill bits and green ring blind hole screws taps for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Twist drill
- Large chipping space and small core for fast drilling with perfect chip removal
- Very precise point geometry for accurate drill holes, ideal for core drill holes
Machine tap
- Tool geometry precisely tailored to stainless steel with increased clearance angle
- Extra homogeneous cutting edge rounding for a high process reliability and longer service life compared to comparable machine taps
- Sufficient coolant and lubricant must be added for drilling processes and when cutting threads.
- For tool/material assignments, see the overview tables
- For further information, please refer to the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!