Welcome to Würth Greece For trade customers only
Screw tap assortment Through hole, stainless steel, M3-M12, 14 pieces
Screw tap assortment Through hole, stainless steel, M3-M12, 14 pieces - 1
Screw tap assortment Through hole, stainless steel, M3-M12, 14 pieces - 2
Screw tap assortment Through hole, stainless steel, M3-M12, 14 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Screw tap assortment Through hole, stainless steel, M3-M12, 14 pieces

Consisting of precision twist drill bits and through-hole screw taps with green ring, for processing alloyed and high-alloyed steels (stainless steels), as well as rust- and acid-resistant steels. Also suitable for machining conventional steels up to a strength of 850 N/mm².

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Twist drill bit


  • Large chip spaces and small core for fast drilling with optimal chip removal

  • Very precise tip geometry for precision drilling; ideal for core drill holes


Machine thread former


Tool geometry precisely tailored to stainless steel with increased clearance angle

Notice
  • Sufficient coolant and lubricant must be added during drilling and thread cutting.

  • For the tool/material assignments, see the overview tables.

  • For further information, see the individual products.