Welcome to Würth Greece For trade customers only
PH screwdriver with round shank
PH screwdriver with round shank - 1
PH screwdriver with round shank - 2
PH screwdriver with round shank - 3

For detailed information, other images and documents, please select individual articles from the following table.

PH screwdriver with round shank

Brushed chrome-plated shank and 2-component handle

See product details

Available in 3 versions

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Sophisticated shank and tip


  • PH screwdriver with robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers

  • Complies with the DIN 5262 and SMS SS 2831 standards


For comfortable working


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle