Welcome to Würth Greece For trade customers only
Screwdriver with 1/4 inch tip with square drive at the end of the handle
Screwdriver with 1/4 inch tip with square drive at the end of the handle - 1
Screwdriver with 1/4 inch tip with square drive at the end of the handle - 2
Screwdriver with 1/4 inch tip with square drive at the end of the handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver with 1/4 inch tip with square drive at the end of the handle

Round, bright chrome-plated, continuous shank with mount for square sockets
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
Durable and efficient


  • Screwdriver with mount for square sockets

  • Can also be used as a ratchet tool extension thanks to the square drive at the end of the handle

Comfortable to use


  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque

  • Fast-turn zone and hard material in the lower part of the handle enables quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification thanks to the shank symbol and shank size on the handle