For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Outstanding adjustment to existing contours
- Almost transition-free sanding of surfaces and profiles
- The high level of flexibility allows larger areas to be processed
Grain 100 (coarse)
Aluminium oxide, for roughness levels Rt of 3.3 - 3.9 μm
Grain 180 (fine)
Aluminium oxide, for roughness levels Rt of 2.9 - 3.6 μm
Grain 280 (very fine)
Silicon carbide, for roughness levels Rt of 1.1 - 1.8 μm
Other factors that affect the achievable roughness include the diameter, contact pressure, material, cutting speed etc.
Light sanding work, cleaning work, light deburring work, burnishing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!