For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Back harness eye in accordance with EN 361
- Two chest loops as harness eye in accordance with EN 361
- If the two chest loops on the safety harness are not used with a fastener, they must be connected using a screw-lock snap hook.
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the screw-lock carabiner of the fastener.
- When using a fall protection belt and a lanyard, the maximum load capacity of the lanyard is crucial.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!