Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
High-quality rust remover, with lubricating effect thanks to state-of-the-art additive technology (OMC2 technology)
High-quality rust remover
High-quality rust remover with excellent lubrication and corrosion protection properties.
Mineral oil-free, high-tech rust remover with KENA microfluid formula for loosening seized connections and for cleaning surface rust and rust spots.
High-quality rust remover with cracking effect and visual cold indicator
High-quality rust remover with crack effect due to extreme cooling and excellent creep effect.
High-performance rust remover with food registration (NSF - H1)
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Liquid-tight disposable nitrile glove
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Very resistant and durable disposable glove with excellent grip due to special textured surface
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Synthetic technology, multigrade, top-quality and performance valvoline.