Welcome to Würth Greece For trade customers only
Roller partial extension

For detailed information, other images and documents, please select individual articles from the following table.

Roller partial extension

Overlying installation

See product details

Available in 11 versions
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
Parallel self-closing from 60 mm


Drawer closes safely



Edge clearance


Drawer rails are in precise alignment with the base



Clearance of screw heads within the cabinet rail


Rollers run safely



Double stopper


Stops safely when opened

Load-bearing capacity represents a testing load in accordance with DIN 68858 at a nominal length of 500 mm

Specified dimensions not binding. Subject to technical changes!