For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
You will find a large range of runners made from steel, they are high quality and offer the best performance. They are available with total or partial extraction and can incorporate a piston in order to provide soft closing.
- The slides finished in black (14) are for RAL 9005, in white (12) for RAL 9001, and in aluminium for RAL 9022.
- Slides are supplied in sets.
- Self-closing.
- Load capacity of up to 20Kg per set.
- For mounting slide with euro screw on Ø5 hole: Flathead screw Ø6,2 x 11.
- For mounting slide without drilling: Flathead screw Ø3,5 x 16.
- Please see the direct mounting version with Ø8 or Ø10 fixing lugs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!