For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be mounted on all battery-powered and electric screw drillers with torque setting, and on pneumatic devices
- Can be used for all rivet nuts with round pan head and large countersunk head from M3 to M8
- For aluminium, steel and stainless steel rivet nuts
- Less processing time than with hand riveters
- Less effort required than with manual setting tools
- Placing rivet nuts in inaccessible areas
- Ideal for use on construction sites
- Threaded mandrels and nozzles must be ordered specifically for the individual device.
- A cordless drill screwdriver with min. 14.4 V and an incrementally adjustable torque coupling is recommended for using the rivet attachment.
- Always set drive machine to the lowest speed level.
- Rivet screws cannot be processed using this device.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!