Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For recolouring and covering edges and scratches as well as for pre-colouring damaged areas. A sprung pen tip provides an even flow of paint and therefore optimum results.
2-component compound for quick and simple repairs of surface damage
For colouring scratches, holes and chafe marks as well as pre-colouring damaged areas.
For filling and at the same time retouching fine scratches, small holes and abrasions.
For applying fillers such as 2-component repair filler RSM, hard, soft and retouching wax.
For filling larger damaged areas on the surface or around edges that are subsequently exposed to major stresses.
Wedge tip
To fill and repair wood surface damage
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity