Welcome to Würth Greece For trade customers only
FPM/ECO/AR/ECO petrol hose with low permeation for fuel-carrying applications
FPM/ECO/AR/ECO petrol hose with low permeation for fuel-carrying applications - 1
FPM/ECO/AR/ECO petrol hose with low permeation for fuel-carrying applications - 2

For detailed information, other images and documents, please select individual articles from the following table.

FPM/ECO/AR/ECO petrol hose with low permeation for fuel-carrying applications

See product details

Available in 6 versions
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
  • Extremely low fuel permeability

  • Good thermal resistance

  • Highly flexible

  • Complies with EU End-of-life Vehicles Directive

  • Material: FPM/ECO/AR/ECO (type 3E)
Notice

For production-related reasons, the hoses are not always delivered in one piece. For 15 m max. 3 pieces, for 10 m max. 2 pieces



Not suitable:


  • For use in fuel tanks

  • For gear and engine oils


Please note that the manufacturer's specifications regarding the operating temperature for high-performance engines subject to high temperatures must be observed.