For detailed information, other images and documents, please select individual articles from the following table.
High-end power LED battery-powered pocket torch WTX4R
3 light modes - Power (800 lumens), Mid Power (250 lumens) and Low Power (100 lumens). Torch can be charged directly or via the charging station
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Dirt-resistant, easy-clean magnetic charging system — significantly lower susceptibility to failure
- Reflector lens technology for optimum light efficiency
- Hard gold-plated contacts provide optimal protection against corrosion
- Internal twist-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- High degree of protection (IP67)
- Integrated roll protection
- Non-slip surface
- End cap switch
- Charge status/battery level indicator (4 x green LED)
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Suitable for local visual inspections to DIN EN 13018
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!