For detailed information, other images and documents, please select individual articles from the following table.
Series of double ratchet combination wrenches, metric measurements
In a practical support for wrenches, 6 pieces
Register now and access more than 125,000 products




Variants
Register now and access more than 125,000 products
Wrench with ratchet function on both sides, including the open part
Closed-loop wrench profile:
- POWERDRIV, bi-hex
- Fine toothing - 72 teeth, 5° return angle
- Precision ring for fluid, safe movement
Offset:
- With retractable tooth for ratchet function
- The retractable tooth enables uninterrupted work; you no longer need to remove the wrench from the nut
- Simply turn the wrench to change the direction of rotation
Standard: maximum torque compliant with DIN 899
Geometry:
- Straight closed ring end
- 15° offset
The ratchet wrench is not suitable for extremely heavy loads (higher than the torsion resistance values). It is therefore recommended that you loosen screws or bolts with a common double open-end wrench and continue with the ratchet wrench; tightening may be easily performed with the ratchet wrench
Ideal in all situations where the round part cannot be inserted, for example: pipe joints, threaded rods etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!