Welcome to Würth Greece For trade customers only
Reversible ratchet 1/2 inch with lever reverse
Reversible ratchet 1/2 inch with lever reverse - 1
Reversible ratchet 1/2 inch with lever reverse - 2
Reversible ratchet 1/2 inch with lever reverse - 3
Reversible ratchet 1/2 inch with lever reverse - 4
Reversible ratchet 1/2 inch with lever reverse - 5
Reversible ratchet 1/2 inch with lever reverse - 6
Reversible ratchet 1/2 inch with lever reverse - 7

For detailed information, other images and documents, please select individual articles from the following table.

Reversible ratchet 1/2 inch with lever reverse
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
  • Robust ratchet with convenient ejector

  • Fast, simple changeover from clockwise to anti-clockwise rotation

  • Safety catch with rapid ejection

  • Lowered, protected reversing lever and ratchet body with depressed centre for more hand freedom

  • Coarse toothing with 48 teeth – 7.5° angle of rotation

  • Length 250 mm

  • Chrome-plated, 2-component handle