For detailed information, other images and documents, please select individual articles from the following table.
Quick hardening glue
Very quick hardening universal glue for gluing all types of wood
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick to set
 - High degree of initial strength
 - Transparent when dry
 
Complies with stress group D2 according to DIN/EN 204 for gluing indoors with occasional brief exposure to water flowing off or condensation water.
Processing time, pressure and pressing time depend on the material, humidity, temperature and application quantity.
- If the temperature is below 20°C, the pressing and processing time is longer
 - If the temperature is above 20°C, the pressing and processing time will be shorter
 
Complies with stress group D2 according to DIN/EN 204 for gluing indoors with occasional brief exposure to water flowing off or condensation water.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Gluing indoor doors
 - Indoor stairs and staircase railings
 - Surface gluing of laminated panels
 - Manual edge bonding
 - Assembly, surface, board-joint and block gluing
 - Joint, pin and dowel gluing in softwoods, hardwoods and exotic woods
 
The substrate must be free from dust and grease as well as free from all kinds of dirt. Optimum wood moisture is between 8 and 12 %. Apply an even layer of glue on one side with a brush, spatula or glue roller. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!