For detailed information, other images and documents, please select individual articles from the following table.
Quick-action clamping nut Fixtec
Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For angle grinders up to max. Ø 150 mm with commercially available M14 spindle thread
If necessary, quick-action nut can also be loosened with face wrench
- Holes are located below the clip
- Use suitable face wrench
Once the clamping flange and separating or roughing wheel are mounted, the free grinding spindle length must be at least 3 mm.
Fold up clip and screw nut on clockwise with grinding spindle locked. Fold clip back in.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!